30466 - Clsed Mesh Pull 33-01-030 Grip

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30466
Manufacturer
Greenlee
Manufacturer's Part Number
30466
Description
Clsed Mesh Pull 33-01-030 Grip
K-Basket Type Pulling Grip For Cable Diameter Range 3.50" - 3.99" (88.9 MM - 101.5 MM). Use to Pull In Conduit or Tray. Heavy-Duty, Long, Hard Runs. Double-Weave Galvanized Steel Mesh With Forged Steel Swivel Eye. Select The Grip With A Maximum Rated Capacity That Meets or Exceeds The Cable Puller'S Maximum Pulling Force.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Equipment Bits, Parts, Hydraul Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
783310304661 / 00783310304661
Weight per unit
7.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30466 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Clsed Mesh Pull 33-01-030 Grip
Description
CLSED MESH PULL 33-01-030 GRIP
extra long description
GRN 30466 CLSED MESH PULL 33-01-030
Long Description
K-Basket Type Pulling Grip for Cable Diameter Range 3.50" - 3.99" (88.9 mm - 101.5 mm). Use to pull in conduit or tray. Heavy-duty, long, hard runs. Double-weave galvanized steel mesh with forged steel swivel eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Special Features
Use to pull in conduit or tray. For heavy-duty long, hard runs. Double-weave galvanized steel mesh with forged steel swivel eye.
Additional Information
Cable Size
3.5 - 3.99 In
Manufacturer Information
Manufacturers Part Number
30466
Brand
GREENLEE
GTIN
00783310304661
UPC
783310304661
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
K Basket-Type Grip
Packaging
Weight per each
7.55
Carton
1
Uses, Certifications, and Standards
Application
Heavy-duty K basket-type grip for use in conduit or tray
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat