30758 - Junior Grip Kit

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30758
Manufacturer
Greenlee
Manufacturer's Part Number
30758
Description
Junior Grip Kit
Junior Grip Kit. Diameter Range .25" - 1.24" (6.4MM - 31.5MM). Handy Set Gives You The Size Range You Need. Have The Correct Grip On The Job and Save Time.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Equipment Bits, Parts, Hydraul Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
N/A
UPC/GTIN
783310307587 / 00783310307587
Weight per unit
1.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30758 - Large Image
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
Galvanized Steel
Descriptions
Long Description
Junior Grip Kit. Diameter Range .25" - 1.24" (6.4mm - 31.5mm). Handy set gives you the size range you need. Have the correct grip on the job and save time.
Special Features
Handy set gives you the size range you needHave the correct grip on the job and save time
extra long description
GRN 30758 JUNIOR GRIP KIT
Description
JUNIOR GRIP KIT
Product Type
Junior Grip Kit
Additional Information
includes
30588, 30590, 30592, 30594, 30584, And 30586 Pulling Grip
Manufacturer Information
Manufacturers Part Number
30758
Brand
GREENLEE
GTIN
00783310307587
UPC
783310307587
Taxonomies, Classifications, and Categories
Type
Pulling Grip
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight per each
1.355
Carton
1
Uses, Certifications, and Standards
Capacity
(2) #14 - 4-1/0 AWG, 0.250 - 1.240 IN (6.400 - 31.500 MM) Diameter
Application
Electrical cable pull
standard
Includes : 30588, 30590, 30592, 30594, 30584, And 30586 Pulling Grip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat