36278 - Die, RD 1.218 (30.5MM) STD (3/4"D/S)

Greenlee

  • $27.25 (Each)
  • $27.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36278
Manufacturer
Greenlee
Manufacturer's Part Number
36278G
Description
Die, RD 1.218 (30.5MM) STD (3/4"D/S)
Replacement Die 1.7/32" (30.5 MM) Actual Hole Size For Slug-Buster SC® Knockout Punches.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310362784 / 00783310362784
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.25 (Each)
Resources
Images
 
 
36278 - Small Image
 
36278 - Large Image
Attachments
 
 
36278 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
30.5 MM
Descriptions
Description
DIE,RD 1.218 (30.5MM) STD (3/4"D/S)
Product Type
1.218 (30.5MM) STD (3/4"D/S) Round Die
extra long description
GRN 36278G 1.218 (30.5MM) STD (3/4"
Long Description
Replacement Die 1.7/32" (30.5 mm) Actual Hole Size for Slug-Buster SC® Knockout Punches.
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
36278G
GTIN
00783310362784
UPC
783310362784
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Die
Availability
Status
Inactive
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Punch mild steel, aluminum, fiberglass and plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat