We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
508S - GRE

508S - Wire Finder

Greenlee Textron

  • $353.79 (for 1 Each)
  • $353.79 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    508S
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    508S
    Description
    Wire Finder
    Wire Finder/Mini Locator, Drop Ceiling, Wall Application; 1000 FT Distance Covered; 9 V (2) Battery Receiver Power Supply; 2.35 Inch W X 1 Inch D X 6 Inch H Receiver Size; 447.5 KHZ Transmitter Frequency; (2) 9 V Battery Transmitter Power Supply
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Power & Test Equipment - Cable Locators  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    N/A
    UPC/EAN/GTIN
    783310086789 / 783310086789 / 00783310086789
    Weight per unit
    2.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $353.79 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Specifications Sheets
     
     
    508S - Specification Sheet
    Images
     
     
    508S - Small Image
     
    508S - Large Image
    Installation Sheets
     
     
    508S - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Wire Finder/Mini Locator
    Description
    WIRE FINDER
    Additional Information
    Battery Life 35 Hr Nominal (Transmitter), 20 Hr Nominal (Receiver)
    Commodity Description
    Testers & Meters - Testers & Accessories
    Long Description
    WIRE FINDER/MINI LOCATOR, DROP CEILING, WALL APPLICATION; 1000 FT DISTANCE COVERED; 9 V (2) BATTERY RECEIVER POWER SUPPLY; 2.35 INCH W X 1 INCH D X 6 INCH H RECEIVER SIZE; 447.5 KHZ TRANSMITTER FREQUENCY; (2) 9 V BATTERY TRANSMITTER POWER SUPPLY
    Additional Information
    transmitter frequency
    447.5 KHz
    Receiver Power Supply
    9 V (2) BATTERY
    Transmitter Power Supply
    9 V (2) BATTERY
    Distance Covered
    1000 FT
    transmitter size
    2.3 Inch L x 1 Inch W x 4 Inch H
    receiver size
    2.35 Inch W x 1 Inch D x 6 Inch H
    Measuring Range
    3 FT
    Manufacturer Information
    Manufacturers Part Number
    508S
    Brand
    Greenlee Textron
    GREENLEE INC
    GTIN
    00783310086789
    UPC
    783310086789
    Taxonomies, Classifications, and Categories
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    2.4
    Carton
    1
    Uses, Certifications, and Standards
    Application
    DROP CEILING, WALL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Jasper

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for 508S.

    Similar Items

    Listed below you'll find similar and potential substitutes for 508S.
    • 508SG - Wire Finder - Greenlee Textron

      508SG - Greenlee Textron

      Wire Finder

      • MFR Part #: N/A
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Greenlee Textron
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($412.83) ·

      Book Price
      $412.83
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 508S

    Type in the slang term you'd like to suggest.

* All prices subject to change.