We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
66PT34 - GRE

Also in stock

48135750 - 3/4 Ship Auger Bit - Milwaukee Electric Tool
$26.99Per Each

Milwaukee Electric Tool
3/4 Ship Auger Bit


View or Compare

66PT34 - Bit, Naileater 3/4(.75) X 18.00(66PT-3/4)

Greenlee Textron

  • $36.51 (for 1 Each)
  • $36.51 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    66PT34
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    66PT-3/4
    Description
    Bit, Naileater 3/4(.75) X 18.00(66PT-3/4)
    Self-Feeding Screw Point Type; Steel Material; 18 Inch Overall Length; 15 Inch Flute Length; Hex Shank Type; 7/16 Inch Shank Size; Heat Treated Process; Twist Flute Type; 3/4 Inch Drill Size; Greenlee Brand
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tools - Power Tools - Bits, Parts, Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    27111537 - Wood auger bit
    UPC/EAN/GTIN
    783310309239 / 783310309239 / 00783310309239
    Weight per unit
    1.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $36.51 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    66PT34 - Specification Sheet
    Images
     
     
    66PT34 - Small Image
     
    66PT34 - Large Image
     
    66PT34 - Small Image
     
    66PT34 - Large Image
    Specifications Sheets
     
     
    66PT34 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    STEEL
    Dimensions and Weight
    Overall Length
    18 INCH
    Diameter
    3/4 INCH
    Descriptions
    Product Type
    Auger Drill Bit
    Description
    BIT,NAILEATER 3/4(.75) X 18.00(66PT-3/4)
    Long Description
    SELF-FEEDING SCREW POINT TYPE; STEEL MATERIAL; 18 INCH OVERALL LENGTH; 15 INCH FLUTE LENGTH; HEX SHANK TYPE; 7/16 INCH SHANK SIZE; HEAT TREATED PROCESS; TWIST FLUTE TYPE; 3/4 INCH DRILL SIZE; GREENLEE BRAND
    POWER BIT, SELF FEEDING SCREW POINT; DIAMETER 3/4 INCH; 18 INCH OVERALL LENGTH; 15 INCH TWIST LENGTH; HEX SHANK TYPE; 7/16 INCH SHANK SIZE; HEAT TREATED STEEL MATERIAL; NAIL EATER II[R] BRAND; 66PT MODEL; FLUTE TYPE TWIST; PACKAGING TYPE P.O.P
    Additional Information
    FLUTE TYPE TWIST; PACKAGING TYPE P.O.P; WEIGHT 1.2 LB
    Commodity Description
    POWER TOOLS BITS, PARTS, ACCESSORIES
    Additional Information
    Flute Length
    15 INCH
    Twist Length
    15 INCH
    Drill Size
    3/4 INCH
    Shank Size
    7/16 INCH
    Process
    HEAT TREATED
    Shank Type
    HEX
    Flute Type
    TWIST
    Manufacturer Information
    Brand
    Greenlee Textron
    NAIL EATER II[R]
    Manufacturers Part Number
    66PT-3/4
    Model
    66PT
    GTIN
    00783310309239
    UPC
    783310309239
    Taxonomies, Classifications, and Categories
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Type
    SELF FEEDING SCREW POINT
    Packaging
    Weight per each
    1.09
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 66PT34

    Type in the slang term you'd like to suggest.

* All prices subject to change.