66PT78 - GRE

Also in stock

48135870 - Bit Ship Auger 7/8 - Milwaukee Electric Tool
$38.77Per Each

Milwaukee Electric Tool
Bit Ship Auger 7/8


View or Compare

66PT78 - Bit, Naileater 7/8(.875) X 18 (66PT-7/8)

Greenlee Textron

  • $41.19 (for 1 Each)
  • $41.19 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    66PT78
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    66PT-7/8
    Description
    Bit, Naileater 7/8(.875) X 18 (66PT-7/8)
    Power Bit, Self Feeding Screw Point; Diameter 7/8 Inch; 18 Inch Overall Length; 15 Inch Twist Length; Hex Shank Type; 7/16 Inch Shank Size; Heat Treated Steel Material; Nail Eater Ii[R] Brand; 66PT Model; Flute Type Twist; Packaging Type P.O.P
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tools - Power Tools - Bits, Parts, Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    27111537 - Wood auger bit
    UPC/EAN/GTIN
    783310309277 / 783310309277 / 00783310309277
    Weight per unit
    1.35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $41.19 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    66PT78 - Specification Sheet
    Images
     
     
    66PT78 - Small Image
     
    66PT78 - Large Image
     
    66PT78 - Small Image
     
    66PT78 - Large Image
    Specifications Sheets
     
     
    66PT78 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Dimensions and Weight
    Overall Length
    18 INCH
    Diameter
    7/8 INCH
    Descriptions
    Product Type
    Auger Drill Bit
    Description
    BIT,NAILEATER 7/8(.875) X 18 (66PT-7/8)
    Long Description
    POWER BIT, SELF FEEDING SCREW POINT; DIAMETER 7/8 INCH; 18 INCH OVERALL LENGTH; 15 INCH TWIST LENGTH; HEX SHANK TYPE; 7/16 INCH SHANK SIZE; HEAT TREATED STEEL MATERIAL; NAIL EATER II[R] BRAND; 66PT MODEL; FLUTE TYPE TWIST; PACKAGING TYPE P.O.P
    Additional Information
    FLUTE TYPE TWIST; PACKAGING TYPE P.O.P; WEIGHT 1.5 LB
    Commodity Description
    POWER TOOLS BITS, PARTS, ACCESSORIES
    Additional Information
    Flute Length
    15 INCH
    Twist Length
    15 INCH
    Shank Size
    7/16 INCH
    Drill Size
    7/8 INCH
    Process
    HEAT TREATED
    Shank Type
    HEX
    Flute Type
    TWIST
    Manufacturer Information
    Brand
    Greenlee Textron
    NAIL EATER II[R]
    Manufacturers Part Number
    66PT-7/8
    Model
    66PT
    GTIN
    00783310309277
    UPC
    783310309277
    Taxonomies, Classifications, and Categories
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Type
    SELF FEEDING SCREW POINT
    Packaging
    Weight per each
    1.35
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 66PT78

    Type in the slang term you'd like to suggest.

* All prices subject to change.