7211BB12 - GRE

7211BB12 - Punch Unit, 1/2"Cond (7211-BB).

Greenlee Textron

  • $48.16 (for 1 Each)
  • $48.16 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    7211BB12
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    7211BB-1/2
    Description
    Punch Unit, 1/2"Cond (7211-BB).
    Knockout Punch Unit, Punch, Die, Draw Stud Contents; 10 Gauge Mild Steel Capacity; 7/8 Inch Hole Size; 1/2 Inch Conduit/Pipe Size; Round, Two Point Punch Type; Greenlee Brand; Application Punch Mild Steel, Aluminum, Fiberglass, Plastic Enclosure
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27111500 - Cutting and crimping and punching tools
    UPC/EAN/GTIN
    783310319627 / 783310319627 / 00783310319627
    Weight per unit
    0.37 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $48.16 (1 Each)
    Carton
    $48.16 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    6 Each
    Resources
    Images
     
     
    7211BB12 - Large Image
     
    7211BB12 - Small Image
    Specifications Sheets
     
     
    7211BB12 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Knockout Punch Unit
    Description
    PUNCH UNIT,1/2"COND (7211-BB).
    Additional Information
    Application Punch Mild Steel, Aluminum, Fiberglass, Plastic Enclosure; Used On Battery Powered/Hydraulic/Ratchet/Manual Driver
    Commodity Description
    PUNCH DRIVER & KO PUNCHES
    Long Description
    KNOCKOUT PUNCH UNIT, PUNCH, DIE, DRAW STUD CONTENTS; 10 GAUGE MILD STEEL CAPACITY; 7/8 INCH HOLE SIZE; 1/2 INCH CONDUIT/PIPE SIZE; ROUND, TWO POINT PUNCH TYPE; GREENLEE BRAND; APPLICATION PUNCH MILD STEEL, ALUMINUM, FIBERGLASS, PLASTIC ENCLOSURE
    Additional Information
    Conduit/Pipe Size
    1/2 INCH
    Hole Size
    7/8 INCH
    Contents
    PUNCH, DIE, DRAW STUD
    Punch Type
    ROUND, TWO POINT
    Manufacturer Information
    Brand
    Greenlee Textron
    SLUG BUSTER[R]
    Manufacturers Part Number
    7211BB-1/2
    GTIN
    00783310319627
    UPC
    783310319627
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Packaging
    Weight per each
    0.37
    Carton
    1
    Uses, Certifications, and Standards
    Capacity
    10 GAUGE MILD STEEL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Springdale

    A-L

    Location Stock Available
    View Store
    1 Bentonville

    M-Z

    Location Stock Available
    View Store
    1 Rogers
    View Store
    1 Siloam Springs


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 7211BB12

    Type in the slang term you'd like to suggest.

* All prices subject to change.