7211BB34 - GRE

7211BB34 - Punch Unit, Conduit 3/4" (3/4"D/S)

Greenlee Textron

  • $67.36 (for 1 Each)
  • $67.36 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    7211BB34
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    7211BB-3/4
    Description
    Punch Unit, Conduit 3/4" (3/4"D/S)
    Knockout Punch Unit, Punch, Die, Draw Stud Contents; 10 Gauge Mild Steel Capacity; 1.115 Inch Hole Size; 3/4 Inch Conduit/Pipe Size; Round, Two Point Punch Type; Greenlee Brand; Application Punch Mild Steel, Aluminum, Fiberglass, Plastic Enclosure
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27111500 - Cutting and crimping and punching tools
    UPC/EAN/GTIN
    783310319634 / 783310319634 / 00783310319634
    Weight per unit
    0.85 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $67.36 (1 Each)
    Carton
    $67.36 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    7211BB34 - Small Image
     
    7211BB34 - Large Image
    Specifications Sheets
     
     
    7211BB34 - Specification Sheet
    Attachments
     
     
    7211BB34 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Knockout Punch Unit
    Description
    PUNCH UNIT,CONDUIT 3/4" (3/4"D/S)
    Additional Information
    Application Punch Mild Steel, Aluminum, Fiberglass, Plastic Enclosure; Used On Battery Powered/Hydraulic/Ratchet/Manual Driver
    Commodity Description
    PUNCH DRIVER & KO PUNCHES
    Long Description
    KNOCKOUT PUNCH UNIT, PUNCH, DIE, DRAW STUD CONTENTS; 10 GAUGE MILD STEEL CAPACITY; 1.115 INCH HOLE SIZE; 3/4 INCH CONDUIT/PIPE SIZE; ROUND, TWO POINT PUNCH TYPE; GREENLEE BRAND; APPLICATION PUNCH MILD STEEL, ALUMINUM, FIBERGLASS, PLASTIC ENCLOSURE
    Additional Information
    Hole Size
    1.115 INCH
    Conduit/Pipe Size
    3/4 INCH
    Contents
    PUNCH, DIE, DRAW STUD
    Punch Type
    ROUND, TWO POINT
    Manufacturer Information
    Brand
    Greenlee Textron
    SLUG BUSTER[R]
    Manufacturers Part Number
    7211BB-3/4
    GTIN
    00783310319634
    UPC
    783310319634
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Packaging
    Weight per each
    0.85
    Carton
    1
    Uses, Certifications, and Standards
    Capacity
    10 GAUGE MILD STEEL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Rogers
    View Store
    2 Siloam Springs


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 7211BB34

    Type in the slang term you'd like to suggest.

* All prices subject to change.