7212P - GRE

Also in stock

49162671 - 2" Punch - Milwaukee Electric Tool
$88.85Per Each

Milwaukee Electric Tool
2" Punch


View or Compare

7212P - Punch, RD-2.000 Cond PKGD

Greenlee Textron

  • $72.40 (for 1 Each)
  • $72.40 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    7212P
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    721-2P
    Description
    Punch, RD-2.000 Cond PKGD
    Knockout Punch, Round; Conduit/Pipe Size 2 Inch; Hole Size 2.416 Inch; Capacity 10 Awg Mild Steel; Used On Item Knockout Punch Unit; Used On Model/Brand Slug-Buster[R]; Used On Item Part No 7211BB-2; Slug-Buster[R] Brand
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27111500 - Cutting and crimping and punching tools
    UPC/EAN/GTIN
    783310019855 / 783310019855 / 00783310019855
    Weight per unit
    1.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $72.40 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    13 Each
    Resources
    Attachments
     
     
    7212P - Specification Sheet
     
    7212P - Specification Sheet
    Images
     
     
    7212P - Small Image
     
    7212P - Large Image
     
    7212P - Large Image
    Specifications Sheets
     
     
    7212P - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Knockout Punch
    Description
    PUNCH, RD-2.000 COND PKGD
    Long Description
    KNOCKOUT PUNCH, ROUND; CONDUIT/PIPE SIZE 2 INCH; HOLE SIZE 2.416 INCH; CAPACITY 10 AWG MILD STEEL; USED ON ITEM KNOCKOUT PUNCH UNIT; USED ON MODEL/BRAND SLUG-BUSTER[R]; USED ON ITEM PART NO 7211BB-2; SLUG-BUSTER[R] BRAND
    Commodity Description
    PUNCH DRIVER & KO PUNCHES
    Additional Information
    Conduit/Pipe Size
    2 INCH
    Hole Size
    2.416 INCH
    Conduit Type
    64577
    Used On Item Part No
    7211BB-2
    Conduit Size
    74766
    Contact Type
    74852
    Used On Item
    KNOCKOUT PUNCH UNIT
    Power Rating in KVA
    POWER FUSE, CLASS RK5 TYPE; 5-1/2 INCH; UL 248-12, CSA C22.2 APPROVAL; 600 VOLT AC, 300 VOLT DC VOLTAGE RATING; 1-1/16 INCH DIAMETER; 200 KILOAMP (AC), 20 KILOAMP (DC) INTERRUPTING RATING; 45 AMP CURRENT RATING; FERRULE TERMINAL TYPE
    Used On Model/Brand
    SLUG-BUSTER[R]
    Case Type
    TRS45R
    Manufacturer Information
    Brand
    Greenlee Textron
    SLUG-BUSTER[R]
    Manufacturers Part Number
    721-2P
    Model
    78200174879
    GTIN
    00783310019855
    UPC
    783310019855
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Type
    ROUND
    Packaging
    Weight per each
    1.3
    Carton
    1
    Uses, Certifications, and Standards
    Capacity
    10 GAUGE MILD STEEL
    Used On
    A2Y60-1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Bentonville
    View Store
    1 Dumas
    View Store
    1 Fort Stockton
    View Store
    2 Hereford

    M-Z

    Location Stock Available
    View Store
    2 Midland
    View Store
    3 Rogers
    View Store
    1 Searcy
    View Store
    2 Siloam Springs


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 7212P

    Type in the slang term you'd like to suggest.

* All prices subject to change.