841A - GRE

841A - Bender, Hand-3/4 Emt&1/2 Rigid

Greenlee Textron

  • $48.36 (for 1 Each)
  • $48.36 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    841A
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    841A
    Description
    Bender, Hand-3/4 Emt&1/2 Rigid
    Hand Bender, Bender Head; Aluminum Material; 3/4 Inch Emt Conduit Size; 1/8 Inch Rigid/Imc Conduit Size; Handle Not Included
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Hand Tools - Benders  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    N/A
    UPC/EAN/GTIN
    783310128380 / 783310128380 / 00783310128380
    Weight per unit
    1.845 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $48.36 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    8 Each
    Resources
    Images
     
     
    841A - Small Image
     
    841A - Large Image
    Specifications Sheets
     
     
    841A - Specification Sheet
    Attachments
     
     
    841A - Specification Sheet
    Installation Sheets
     
     
    841A - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    ALUMINUM
    Descriptions
    Product Type
    Conduit Bender
    Commodity Description
    BENDERS & KO PUNCHES
    Additional Information
    Pedal Type Foot
    Description
    BENDER,HAND-3/4 EMT&1/2 RIGID
    Long Description
    HAND BENDER, BENDER HEAD; ALUMINUM MATERIAL; 3/4 INCH EMT CONDUIT SIZE; 1/8 INCH RIGID/IMC CONDUIT SIZE; HANDLE NOT INCLUDED
    Additional Information
    Rigid/IMC Conduit Size
    1/8 INCH
    EMT Conduit Size
    3/4 INCH
    Bending Angle
    30 DEG
    Bending Radius
    5-1/8 Inch
    Handle Included
    NO
    Manufacturer Information
    Brand
    Greenlee Textron
    SITE-RITE[R]
    Manufacturers Part Number
    841A
    GTIN
    00783310128380
    UPC
    783310128380
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Type
    BENDER HEAD
    Packaging
    Weight per each
    1.845
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    7 Springdale

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 McKinney


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 841A

    Type in the slang term you'd like to suggest.

* All prices subject to change.