849 - Heater Assy-Elec 1/2 -2" PVC

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
849
Manufacturer
Greenlee
Manufacturer's Part Number
849
Description
Heater Assy-Elec 1/2 -2" PVC
Electric PVC Heater For 1/2" - 6", All Schedules. Easy to Use Preheat For 10 Minutes. Insert PVC, Rotate Until Pliable. Remove and Form Bend. Sutrdy Double Wall Metal With Fiberglass Insulation and Reflective Interior For Fast, Even Heat. Full Length Door For Easy PVC Loading and Removal. Other Features Include On/Off Switch, Pilot Light and Carrying Handle. Heats 24" Long Section Of Pipe.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Equipment Bits, Parts, Hydraul Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112732 - Power pipe bender
UPC/GTIN
783310273950 / 00783310273950
Weight per unit
14.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
849 - Large Image
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
120
Current Rating
20 Amp
Wattage
3
Material
Fiberglass/Metal
Descriptions
Product Type
1/2 to 2" Electric PVC Heater
extra long description
GRN 849 1/2 TO 2" ELECTRIC PVC HEAT
Long Description
Electric PVC Heater for 1/2" - 6", all schedules. Easy to use preheat for 10 minutes. Insert PVC, rotate until pliable. Remove and form bend. Sutrdy double wall metal with fiberglass insulation and reflective interior for fast, even heat. Full length door for easy PVC loading and removal. Other features include on/off switch, pilot light and carrying handle. Heats 24" long section of pipe.
Special Features
Easy to use preheat for 10 minutes, insert PVC, rotate until pliable, remove and form bend Sturdy double wall metal with fiberglass insulation and reflective interior for fast, even heat Full length door for easy PVC loading and removal Other features include on/off switch, pilot light and carrying handle Heats 24" long section of pipe
Description
HEATER ASSY-ELEC 1/2 -2" PVC
Additional Information
battery
None
Manufacturer Information
Brand
GREENLEE
GTIN
00783310273950
UPC
783310273950
Taxonomies, Classifications, and Categories
Type
PVC Heater
Category Description
HAND TOOLS
Packaging
Weight per each
14.1
Carton
1
Uses, Certifications, and Standards
Capacity
1/2'' - 2.000'' PVC all Schedules Pipe
Application
PVC Bending
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat