860112 - Blanket, PVC (1/2"to 1-1/2")

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
860112
Manufacturer
Greenlee
Manufacturer's Part Number
860-1-1/2
Description
Blanket, PVC (1/2"to 1-1/2")
PVC Heating Blanket For 1/2" - 1-1/2" PVC Makes Bends, Offsets or Saddles For PVC Fast and Easy. Easy to Use: Wrap Blanket Around PVC, Secure With Hook and Loop Strap. Built-In Stiffeners Help Keep The Blanket Tight to The PVC Surface. Remove Blanket and Form Bend By Hand. Controlled, Even Heating For Uniform Bending. Heavy-Duty Cord and Thermostat For Long Life. Temperature Over 300° F (149° C).
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Equipment Bits, Parts, Hydraul Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112732 - Power pipe bender
UPC/GTIN
783310314868 / 00783310314868
Weight per unit
1.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
860112 - Large Image
 
860112 - Small Image
Attachments
 
 
860112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 Volts
Wattage
200 WATT
Material
Silicon Rubber compound
Dimensions and Weight
Size
13.000'' X 8-1/4'' (330.200MM X 209.600 MM)
Descriptions
Description
BLANKET, PVC (1/2"TO 1-1/2")
Product Type
Blanket, PVC (1/2"to 1-1/2")
extra long description
GRN 860-1-1/2 BLANKET, PVC (1/2"TO
Long Description
PVC Heating Blanket for 1/2" - 1-1/2" PVC makes bends, offsets or saddles for PVC fast and easy. Easy to use: wrap blanket around PVC, secure with hook and loop strap. Built-In stiffeners help keep the blanket tight to the PVC surface. Remove blanket and form bend by hand. Controlled, even heating for uniform bending. Heavy-Duty cord and thermostat for long life. Temperature over 300° F (149° C).
Special Features
Make bends, offsets or saddles in PVC fast and easy Easy to use: wrap blanket around PVC, secure with hook and loop strap Built-In stiffeners help keep the blanket tight to the PVC surface Remove blanket and form bend by hand Controlled, even heating for uniform bending Heavy-Duty cord and thermostat for long life Temperature over 300° F(149° C)
Construction
PVC
Additional Information
Power Source
120 VAC
Bend Radius
8"
battery
None
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
860-1-1/2
GTIN
00783310314868
UPC
783310314868
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
PVC Blanket
Packaging
Weight per each
1.77
Carton
1
Uses, Certifications, and Standards
Capacity
1/2" to 1 1/2" PVC
Application
PVC Bending
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat