We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
9525F - GRE

9525F - Basket, Caddy-Stud Mount (9525)

Greenlee Textron

  • $204.59 (for 1 each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    9525F
    Manufacturer
    Greenlee Textron
    Manufacturer's Part Number
    9525F
    Description
    Basket, Caddy-Stud Mount (9525)
    Stud Mount Caddy, Foldable; Width 20 3/4 Inch; Height 29 1/2 Inch; Stud Mounting; Greenlee[R] Brand; Maximum Capacity 100 LB
    Slang Terms

    Suggest a New Term
    Categories
    Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    26121635 - Cable reels
    UPC/EAN/GTIN
    783310020707 / 783310020707 / 00783310020707
    Weight per unit
    6.89 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $204.59 (each)
    Carton
    $204.59 (1 each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    2
    Resources
    Images
     
     
    9525F - Small Image
     
    9525F - Large Image
     
    9525F - Small Image
    Specifications Sheets
     
     
    9525F - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Additional Information
    MAXIMUM CAPACITY 100 LB
    Brand
    Greenlee Textron
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Commodity Description
    Tools - Retractable Cable Reels
    Description
    BASKET,CADDY-STUD MOUNT (9525)
    Documents
    Yes
    Height
    29 1/2 INCH
    Long Description
    STUD MOUNT CADDY, FOLDABLE; WIDTH 20 3/4 INCH; HEIGHT 29 1/2 INCH; STUD MOUNTING; GREENLEE[R] BRAND; MAXIMUM CAPACITY 100 LB
    Manufacturers Part Number
    9525F
    Mounting
    STUD
    Picture
    Yes
    Product Type
    Cable Caddy
    Type
    FOLDABLE
    Width
    20 3/4 INCH
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Alexandria 2

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 9525F

    Type in the slang term you'd like to suggest.

* All prices subject to change.