CLM1000 - Meter, Cable Length (CLM-1000)

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLM1000
Manufacturer
Greenlee
Manufacturer's Part Number
CLM-1000
Description
Meter, Cable Length (CLM-1000)
Measures These Awg Wire Gages: 18, 16, 14, 12, 10, 8, 6, 4, 2 , 1/0, 2/0, 3/0, 4/0. Measures These Kcmil Wire Sizes: 250, 350, 400, 500, 600, 750, 1000. Eight User-Programmable Settings For Other Gages. Powered By (6) 1.5V AA Batteries. Replacement Calibration Rods (Pair) Available As CLM-Rod, Upc 02721. Replacement Kelvin Clips (Pair) Available As CLM-Clips, Upc 02722.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113631 - Ohmmeters
UPC/GTIN
783310027195 / 00783310027195
Weight per unit
5.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CLM1000 - Large Image
 
CLM1000 - Small Image
Attachments
 
 
CLM1000 - Specification Sheet
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
Not intended for connection to live voltage
Descriptions
Description
METER, CABLE LENGTH (CLM-1000)
extra long description
GRN CLM-1000 STANDARD CABLE LENGTH
Long Description
Measures these AWG wire gages: 18, 16, 14, 12, 10, 8, 6,4, 2 , 1/0, 2/0, 3/0, 4/0. Measures these kcmil wire sizes: 250, 350, 400, 500, 600, 750, 1000. Eight user-programmable settings for other gages. Powered by (6) 1.5V AA batteries. Replacement calibration rods (pair) available as CLM-ROD, UPC 02721. Replacement Kelvin clips (pair) available as CLM-CLIPS, UPC 02722.
Product Type
Standard Cable Length Meter
Additional Information
Resistance Range
199.99 milliohms to 1999.9 ohms in 5 ranges
display
4-1/2 digit LCD
Manufacturer Information
Manufacturers Part Number
CLM-1000
Brand
GREENLEE
GTIN
00783310027195
UPC
783310027195
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
5.01
Carton
1
Uses, Certifications, and Standards
Application
Use to measure the length of insulated copper or aluminum conductors on a spool, and to measure low resistance values.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat