FL2D - Flashlight, Aluminum, 2D, Led

Greenlee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FL2D
Manufacturer
Greenlee
Manufacturer's Part Number
FL2D
Description
Flashlight, Aluminum, 2D, Led
Led Aluminum Flashlight D. Long-Life Led Light Source. 1 Watt Led - 85 LM-High / 30 LM-Low. 50, 000 Hour Life. 2 Brightness Settings to Extend Battery Life. Digitally Regulated For Constant Brightness. 4 Times The Battery Life Of Equivalent Xenon. Aircraft Grade Anodized Aluminum. Rugged All-Weather Design. Anti-Roll Feature. Batteries Included.
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/EAN/GTIN
783310134978 / 0783310134978 / 00783310134978
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FL2D - Small Image
 
FL2D - Large Image
Installation Sheets
 
 
FL2D - Installation Sheet
Attachments
 
 
FL2D - Specification Sheet
Brochures
 
 
FL2D - Brochure
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
Aluminum
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Size
2.300 IN X 2.600 IN X 10.700 IN (58.000 MM X 67.000 MM X 272.000 MM)
Descriptions
Description
FLASHLIGHT,ALUMINUM,2D,LED
Product Type
Flashlight, Aluminum, 2D, Led
Long Description
LED Aluminum Flashlight D. Long-life LED light source. 1 watt LED - 85 Lm-High / 30 Lm-Low. 50,000 hour life. 2 brightness settings to extend battery life. Digitally regulated for constant brightness. 4 times the battery life of equivalent Xenon. Aircraft grade anodized aluminum. Rugged all-weather design. Anti-roll feature. Batteries included.
Additional Information
Power Rating
1 PH
Number of Batteries
2 A
lumens
30/85
average life
50000 HR
battery
D Alkaline
Manufacturer Information
Manufacturers Part Number
FL2D
Brand
GREENLEE
GTIN
00783310134978
UPC
783310134978
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight
1.600 LB (725.000 GM)
Weight per each
1.6