FTS438240 - Fishtape, Steel-240'

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTS438240
Manufacturer
Greenlee
Manufacturer's Part Number
FTS438-240
Description
Fishtape, Steel-240'
Magnumpro™ Oil-Tempered Spring Steel Replacement Fish Tape 240' X 1/8" (73.2M X 3.2MM) With Case. Oil-Tempered Spring Steel For Excellent Fishing Performance. Improved Low Profile Tip For Easy Fishing Through All Sizes Of Conduit.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
783310127307 / 00783310127307
Weight per unit
8.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FTS438240 - Small Image
 
FTS438240 - Large Image
Attachments
 
 
FTS438240 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
FISHTAPE,STEEL-240'
extra long description
GRN FTS438-240 FISHTAPE,STEEL-240'
Long Description
MagnumPRO™ Oil-Tempered Spring Steel Replacement Fish Tape 240' x 1/8" (73.2m x 3.2mm) with Case. Oil-tempered spring steel for excellent fishing performance. Improved low profile tip for easy fishing through all sizes of conduit.
Special Features
Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller Fish Eye with offset bend for improved fishing ability. Improved low profile tip for easy fishing through all sizes of conduit. Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly. Rugged case design improves drop impact capability. Flared case with Grip Ridges
Product Type
Fishtape, Steel-240'
Additional Information
Tensile Strength
400.000 LB (1.700 KN) Maximum Design Strength
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
FTS438-240
sub brand
MagnumPRO
GTIN
00783310127307
UPC
783310127307
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
8.73
Carton
1
Uses, Certifications, and Standards
Application
For Excellent Fishing Performance
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat