PDMM20 - Multimeter, Pocket (PDMM-20)

Greenlee

  • $66.89 (Each)
  • $66.89 (Each)
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
PDMM20
Manufacturer
Greenlee
Manufacturer's Part Number
PDMM-20
Description
Multimeter, Pocket (PDMM-20)
Pocket Multimeter. Auto-Select Mode For Hassle-Free Use. Low Impedance Eliminates Stray or "Ghost" Voltage Readings. Ac/DC Voltage Measurement. Hassle-Free, Automatic Measurement Of Voltage and Resistance. Autoranging For Quick, Convenient Measurements. Non-Contact Voltage Detection For Identifying Live Lines Without Contacting Conductors. Intelligent Auto-Off For Longer Battery Life. Low Battery Indicator. Resistance Measurement. Audible Continuity Test. Frequency Measurement In Voltage Mode.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
783310116899 / 00783310116899
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.89 (Each)
Resources
Images
 
 
PDMM20 - Small Image
 
PDMM20 - Large Image
Attachments
 
 
PDMM20 - Specification Sheet
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
MULTIMETER, POCKET (PDMM-20)
Product Type
Multimeter, Pocket (PDMM-20)
extra long description
GRN PDMM-20 MULTIMETER, POCKET (PDM
Long Description
Pocket Multimeter. Auto-Select Mode for hassle-free use. Low impedance eliminates stray or "ghost" voltage readings. AC/DC voltage measurement. Hassle-Free, automatic measurement of voltage and resistance. Autoranging for quick, convenient measurements. Non-contact voltage detection for identifying live lines without contacting conductors. Intelligent Auto-Off for longer battery life. Low battery indicator. Resistance measurement. Audible continuity test. Frequency measurement in voltage mode.
Additional Information
battery
(1) 3 V
includes
(1) 3 V Battery (CR2032), Carrying Case
Capacitance
100, 1000 nF; 10, 100 &muF
Voltage Measurement
6, 60, 450 V
display
6000-Count LCD For High Resolution
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
PDMM-20
GTIN
00783310116899
UPC
783310116899
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
POCKET
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
standard
CAT III, CAT II, C/UL US Listed, CE Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat