-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
Not Applicable
- Wattage
-
Not Applicable
- Material
-
Plastic
- connection
-
Snap On
- Material, Color, and Finish
-
- Color
-
Colorless
- Descriptions
-
- Product Type
-
Finger Guard Kit 2 Fused
- Description
-
FINGER GUARD KIT
- Long Description
-
Control Transformer Accessories - Optional Fused Finger Guard Kits, 50 VA For MBMH, MGJ, MLI Suffixes, 75 VA For All Suffixes, 100 VA For All Suffixes
- Special Features
-
Add fingersafe covers or terminal blocks
- Manufacturer Information
-
- Manufacturers Part Number
-
FGF2
- Brand
-
HPS
- sub brand
-
Commercial Potted Transformer
- GTIN
-
00803423077860
- UPC
-
803423077860
- Taxonomies, Classifications, and Categories
-
- Category Description
-
TRANSFORMER ACCESSORIES
- Type
-
Accessories > Finger Guards
- Packaging
-
- Weight per each
-
2.8
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
Add finger safe covers and terminal blocks options.
- standard
-
Not Applicable
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.