NMK030KB - HAM

NMK030KB - Dist 3PH 30KVA 480-208 Al

HPS Sentinel®

  • $1603.38 (Each)
  • $1,603.38 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    NMK030KB
    Manufacturer
    HPS Sentinel®
    Manufacturer's Part Number
    NMK030KB
    Description
    Dist 3PH 30KVA 480-208 Al
    600V Class Three Phase Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 30 Kva, Aluminum Wound
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Distribution Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    3 Phase Transformers
    UNSPSC
    39121001 - Distribution power transformers
    UPC/GTIN
    803423017309 / 00803423017309
    Weight per unit
    280 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $1,603.38 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    1
    Resources
    Images
     
     
    NMK030KB - Small Image
     
    NMK030KB - Large Image
     
    NMK030KB - Large Image
    Attachments
     
     
    NMK030KB - Specification Sheet
     
    NMK030KB - Specification Sheet
    Brochures
     
     
    NMK030KB - Brochure
    Other Links
     
     
    NMK030KB - Other
     
    NMK030KB - Other
     
    NMK030KB - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Phase
    3 in
    Number of Phases
    3 W
    Dimensions and Weight
    Width
    23.9 in
    Length
    25 W
    Height
    BREAKER, 120 V MAX. AC VOLTAGE RATING; 120 V AT 400 HZ VOLTAGE RATING; 10 KILOAMPERE AT 120 V INTERRUPTING RATING; 25 AMPERE CURRENT RATING; 1 POLE(S); BQ FRAME TYPE; BQ1E MODEL
    Descriptions
    Product Type
    Dist 3PH 30KVA 480-208 Al
    Description
    DIST 3PH 30KVA 480-208 AL
    Long Description
    600V Class Three Phase Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 30 kVA, Aluminum Wound
    Special Features
    Meets DOE 10 CFR part 431 (TP1) and C802.2 efficiencies in an outdoor enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts and wall mounting brackets to save installation costs.
    Additional Information
    kva rating
    30 W
    Secondary Voltage
    208y/120 V
    Primary Voltage
    480D V
    Number of Taps
    ST-20 compliant
    Manufacturer Information
    Manufacturers Part Number
    NMK030KB
    sub brand
    Energy efficient General Purpose Distribution Transformer
    Brand
    HPS
    GTIN
    00803423017309
    UPC
    803423017309
    Taxonomies, Classifications, and Categories
    Category Description
    3 PHASE TRANSFORMERS
    Type
    Transformer > Distribution > Energy Efficient > General Purpose > Single Phase
    Availability
    Manufacturer Status
    Inactive
    Packaging
    Weight per each
    280
    Carton
    1
    Uses, Certifications, and Standards
    Enclosure
    NH6-N3R - Indoor or Outdoor
    Frequency Rating
    60 WTT
    standard
    CSA, UL
    Mounting
    Floor or Wall mount
    Application
    General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
    Temperature Rating
    Typical 30 Average/ 40 Maximum
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for NMK030KB

    Type in the slang term you'd like to suggest.

* All prices subject to change.