We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
NMK045KB - HAM

NMK045KB - 45KVA-240-480/120-240-3PH

Hammond Power Solutions

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    NMK045KB
    Manufacturer
    Hammond Power Solutions
    Manufacturer's Part Number
    NMK045KB
    Description
    45KVA-240-480/120-240-3PH
    Energy Efficient Transformer, Construction Ventilated; Primary Voltage 480 V Delta; Secondary Voltage 208 V Star/120 V; 60 HZ; Power Rating 45 Kva; 3 Phase; Floor/Wall Mounting; Nema 3R Enclosure; Size 23.9 Inch W X 25 Inch D X 28.75 Inch H
    Slang Terms

    Suggest a New Term
    Categories
    Energy Efficient Dry Type Tran - Three Phase Energy Efficient D  Mark as Incorrect
    Suggest a New Category
    Classification
    Delta Power Transformers & Conditioners
    UNSPSC
    39121001 - Distribution power transformers
    UPC/GTIN
    803423017347 / 00803423017347
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    NMK045KB - Small Image
     
    NMK045KB - Large Image
    Specifications Sheets
     
     
    NMK045KB - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Phases
    3
    Dimensions and Weight
    Size
    23.9 INCH W X 25 INCH D X 28.75 INCH H
    Descriptions
    Product Type
    Energy Efficient Transformer
    Long Description
    ENERGY EFFICIENT TRANSFORMER, CONSTRUCTION VENTILATED; PRIMARY VOLTAGE 480 V DELTA; SECONDARY VOLTAGE 208 V STAR/120 V; 60 HZ; POWER RATING 45 KVA; 3 PHASE; FLOOR/WALL MOUNTING; NEMA 3R ENCLOSURE; SIZE 23.9 INCH W X 25 INCH D X 28.75 INCH H
    ENERGY EFFICIENT TRANSFORMER, CONSTRUCTION VENTILATED; PRIMARY VOLTAGE 480 V DELTA; SECONDARY VOLTAGE 208 V STAR/120 V; 60 HZ; POWER RATING 75 KVA; 3 PHASE; FLOOR/WALL MOUNTING; NEMA 3R ENCLOSURE; SIZE 26 INCH W X 25 INCH D X 38 INCH H; WEIGHT 540 LB
    Commodity Description
    THREE PHASE ENERGY EFFICIENT DRY TYPE TRANSFORMERS 600V OR LESS
    Construction
    VENTILATED
    Additional Information
    Secondary Voltage
    208 V STAR/120 V
    Power Rating in KVA
    45
    Power Rating
    45 KVA
    Primary Voltage
    480 V DELTA
    Winding Type
    ALUMINUM
    Manufacturer Information
    Manufacturers Part Number
    NMK045KB
    Brand
    HAMMOND POWER SOLUTIONS INC.
    GTIN
    00803423017347
    UPC
    803423017347
    Packaging
    Weight
    375 LB
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 HZ
    Mounting
    FLOOR/WALL
    Enclosure
    NEMA 3R
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for NMK045KB

    Type in the slang term you'd like to suggest.

* All prices subject to change.