51240 - 2-SP10A125 SWS&2G WP CVR

Bell

  • $10.55 (Each)
  • $10.55 (Each)

  • $84.40 (Per 8)
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
51240
Manufacturer
Bell
Manufacturer's Part Number
5124-0
Description
2-SP10A125 SWS&2G WP CVR
Two Gang Gray Device Mount Switch Cover, (2) SP 125V, 15a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169512401 / 0050169512401 / 00050169512401
Weight per unit
0.495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.55 (Each)
Standard Packaging
$84.40 (Per 8)
Resources
Attachments
 
 
51240 - Specification Sheet
Other Links
 
 
51240 - Other
 
51240 - Other
Images
 
 
51240 - Small Image
 
51240 - Large Image
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
125
Material
Aluminum
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Height
4.531
Length
4.531
Width
4.531
Descriptions
extra long description
RACO 5124-0 2G WP COVER (2)TOGGLE S
Description
2-SP10A125 SWS&2G WP CVR
Product Type
Weatherproof Covers
Long Description
Two Gang Gray Device Mount Switch Cover, (2) SP 125V, 15A
Special Features
and multi-lingual instructions included;device mount; installation hardware;gasket;switches included;Two SP 125V 15A;weatherproof protection
Construction
Metallic
Additional Information
pallet quantity
1120
Packaging Type
Shrink
Cover Included
YES
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5124-0
GTIN
00050169512401
UPC
050169512401
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
8
Weight per each
0.495
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat