53210 - 1G WP BX, (4)1/2HUBS Gry

Bell

  • $6.41 (Each)
  • $6.41 (Each)

  • $128.17 (Per 20)

  • $640.83 (Per 100)
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
53210
Manufacturer
Bell
Manufacturer's Part Number
5321-0
Description
1G WP BX, (4)1/2HUBS Gry
1G Weatherproof Box (4) 1/2 In. Outlets - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169532102 / 0050169532102 / 00050169532102
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.41 (Each)
Carton
$6.41 (Each)
Standard Packaging
$128.17 (Per 20)
Resources
Images
 
 
53210 - Large Image
 
53210 - Large Image
 
53210 - Large Image
 
53210 - Small Image
Other Links
 
 
53210 - Other
 
53210 - Other
 
53210 - Other
 
53210 - Other
Attachments
 
 
53210 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Width
2.810000000000000
Size
4.5 H x 2.75 W x 2 D
Descriptions
Description
1G WP BX,(4)1/2HUBS GRY
Long Description
1G WEATHERPROOF BOX (4) 1/2 IN. OUTLETS - GRAY
Construction
Metallic
Product Type
Weatherproof Boxes & Extensions
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, four threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
extra long description
RACO 5321-0 1G WP BOX (4) 1/2 IN. O
Additional Information
pallet quantity
1400
number of outlet
4
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5321-0
GTIN
00050169532102
UPC
050169532102
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
BOX
Packaging
Standard Package
20
Weight per each
0.63
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat