DA019LT08 - 7/8" Od Long Radius 90

HCC

  • $2.12 (Each)
  • $2.12 (Each)

  • $21.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DA019LT08
Manufacturer's Part Number
DA019LT08
Description
7/8" Od Long Radius 90
Long Radius 90° Elbow, C X C Connection Type, For Use With Hvac Equipment , Non-Insulated, Copper Material, 10 PC/BG;240 PC/Ca Package Quantity, Asme B16.22;Iso 14001 Certified;Iso C9001 Certified;NSF/Ansi 61 Standards Met, 7/8 In Trade Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvacr Copper Tubing & Copper Fittings
UNSPSC
-
UPC/EAN/GTIN
88753100011
Weight per unit
0.121 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Standard Packaging
$21.20 (Per 10)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Product Type
Elbow
Long Radius 90° Elbow
Long Description
Long Radius 90° Elbow, C x C Connection Type, For Use With HVAC Equipment , Non-Insulated, Copper Material, 10 PC/BG;240 PC/CA Package Quantity, ASME B16.22;ISO 14001 Certified;ISO C9001 Certified;NSF/ANSI 61 Standards Met, 7/8 in Trade Size
Features
DirectedAir(TM) copper fittings are manufactured to the highest standards of quality and fully certified to industry standards for dimensions and material composition.
Short Description
Long Radius 90° Elbow, 7/8 in, Copper, 10 PC/BG;240 PC/CA
Description
7/8" OD LONG RADIUS 90
Additional Information
Insulated/Non-Insulated
Non-Insulated
Connection Type
C x C
for use with
HVAC Equipment
Standards Met
ISO C9001 Certified;ISO 14001 Certified;ASME B16.22;NSF/ANSI 61
package quantity
10 PC/BG;240 PC/CA
Manufacturer Information
Brand
HUGH CUNNINGHAM COMPANY
Manufacturers Part Number
DA019LT08
Taxonomies, Classifications, and Categories
Category Description
HVACR Copper Tubing & Copper Fittings
Trade Size
Trade Size
7/8 in
Packaging
Weight per each
0.121
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat