Skip to Main Content

Call Us: 800-842-7437

Product Image

Insulators

"Red" Standoff Insulators

Product Information

Product Variations

Product No. Diameter Length Shape Thread Size Voltage Rating Tensile Strength (lbs.) Box Qty. Approx. Box Wt. (lbs.) Documents
1100A1 1" 1" Hex 1/4-20 x 1/4 AL 600 1200 25 1.25
Customer Drawing
4150S2 2" 1.5" Oct 1/4-20 x 1/2 STL 1500 3000 - 4500 20 1.5
Customer Drawing
R4150S3 1.75" 1.5" Round 5/16-18 x 1/2 STL 1500 2500 - 2700 20 5.5
Customer Drawing
R4150A4 1.75" 1.875" Round 3/8-16 x 3/8 AL 2000 2500 - 2700 20 5.5
Customer Drawing
Technical Data Sheet
R4200S5 1.75" 2" Round 3/8-16 x 5/8 STL 2500 2500 - 2700 20 6.75
Customer Drawing
4200S6 2" 2" Oct 1/2-13 x 5/8 STL 2500 3000 - 4500 20 8
Customer Drawing
5250A5 2.5" 2.5" Oct 3/8-16 x 5/8 AL 3200 5000 - 5700 10 4.5
Customer Drawing
5263A8 2.5" 2.625" Oct 5/8-11 x 3/4 AL 3400 5000 - 5700 10 4.75
Customer Drawing

Other sizes available. Contact factory for special requests.

Technical Notes

Manufactured from glass reinforced thermoset polyester.