PHA121212H3002 - HLP

PHA121212H3002 - 12X12X12 Composite Box

HLP

  • $171.03 (for 1 Each)
  • $171.03 (1 Each)
  • $3,420.60 (20 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PHA121212H3002
    Manufacturer
    HLP
    Manufacturer's Part Number
    PHA121212H3002
    Description
    12X12X12 Composite Box
    Concrete Box, Tier 15 (22, 500 LB) Applications Application, 3/8 In Hex Bolt Includes, Made In Usa, Polymer Concrete Material, 12 In Overall Height, 12 In Overall Length, 12 In Overall Width, Pha Series, Straight Wall Design For Minimal Excavation Special Features, Exceeds Scte 77-2013, W.U. C. 3.6 Requirements Standards Met, 35 LB (Box);8 LB (Cover) Weight
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Boxes, Fittings, & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Non-Metallic Junction Boxes
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $171.03 (1 Each)
    Standard Packaging
    $3,420.60 (20 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    40 Each
    Resources
    Specifications Sheets
     
     
    PHA121212H3002 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Polymer Concrete
    Dimensions and Weight
    Overall Length
    12 in
    Descriptions
    Features
    Straight Wall All Polymer Concrete Splice Box, Pull Box
    Short Description
    Concrete Box, PHA Series, Polymer Concrete, 12 x 12 x 12 in
    Product Type
    Concrete Box
    Long Description
    Concrete Box, Tier 15 (22, 500 lb) Applications Application, 3/8 in Hex Bolt Includes, Made in USA, Polymer Concrete Material, 12 in Overall Height, 12 in Overall Length, 12 in Overall Width, PHA Series, Straight Wall Design for Minimal Excavation Special Features, Exceeds SCTE 77-2013, W.U. C. 3.6 Requirements Standards Met, 35 lb (Box);8 lb (Cover) Weight
    Special Features
    Straight Wall Design for Minimal Excavation
    Description
    12X12X12 COMPOSITE BOX
    Additional Information
    Overall Width
    12 in
    Overall Height
    12 in
    includes
    3/8 in Hex Bolt
    Standards Met
    Exceeds SCTE 77-2013, W.U. C. 3.6 Requirements
    Made in USA
    Yes
    Manufacturer Information
    Brand
    Maclean(TM)
    HIGHLINE PRODUCTS
    series
    PHA
    Manufacturers Part Number
    PHA121212H3002
    Taxonomies, Classifications, and Categories
    Category Description
    Non-Metallic Junction boxes
    Packaging
    Weight
    35 lb (Box);8 lb (Cover)
    Weight per each
    0
    Carton
    1
    Package
    20
    Uses, Certifications, and Standards
    Application
    Tier 15 (22,500 lb) Applications
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    5 Oklahoma City

    A-L

    Location Stock Available
    View Store
    25 Benton
    View Store
    3 Bentonville
    View Store
    4 Fayetteville
    View Store
    1 Fort Smith

    M-Z

    Location Stock Available
    View Store
    2 Rogers


  • Substitutes

    No Substitute Items found for PHA121212H3002.

    Similar Items

    Listed below you'll find similar and potential substitutes for PHA121212H3002.
  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PHA121212H3002

    Type in the slang term you'd like to suggest.

* All prices subject to change.