1418N4S16C6 - 20X16X6 Encl&PNL

Hammond MFG.

  • $1168.08 (Each)
  • $1,168.08 (Each)
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
1418N4S16C6
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1418N4S16C6
Description
20X16X6 Encl&PNL
N4X Wallmount Encl W/Panel - 20 X 16 X 6 - 316 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980422183 / 00623980422183
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,168.08 (Each)
Resources
Images
 
 
1418N4S16C6 - Large Image
 
1418N4S16C6 - Small Image
Other Links
 
 
1418N4S16C6 - Other
 
1418N4S16C6 - Other
Attachments
 
 
1418N4S16C6 - Specification Sheet
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
20 in x 16 in x 6 in
Descriptions
Description
20X16X6 ENCL&PNL
Product Type
NEMA4 316SS Encl 20X16X6
extra long description
HMND 1418N4S16C6 NEMA4 316SS ENCL 2
Long Description
N4X Wallmount Encl w/panel - 20 x 16 x 6 - 316 SS
Special Features
Formed 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure excludes flowing liquids and contaminants. Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Provision for padlocking. Seaml
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1418N4S16C6
GTIN
00623980422183
UPC
623980422183
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 4X Stainless Steel Wallmount Enclosure
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
nema rating
type-3r, type-13, type-4x
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat