1418N4S16J8 - N4X Wallmount Encl W/Panel - 24 X 24 X 8 - 316 SS

Hammond MFG.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1418N4S16J8
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1418N4S16J8
Description
N4X Wallmount Encl W/Panel - 24 X 24 X 8 - 316 SS
N4X Wallmount Encl W/Panel - 24 X 24 X 8 - 316 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980422206 / 00623980422206
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1418N4S16J8 - Large Image
 
1418N4S16J8 - Small Image
Attachments
 
 
1418N4S16J8 - Specification Sheet
Other Links
 
 
1418N4S16J8 - Other
 
1418N4S16J8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
24 in x 24 in x 8 in
Descriptions
Description
N4X WALLMOUNT ENCL W/PANEL - 24 X 24 X 8 - 316 SS
Long Description
N4X Wallmount Encl w/panel - 24 x 24 x 8 - 316 SS
Special Features
Formed 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure excludes flowing liquids and contaminants. Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Provision for padlocking. Seaml
Product Type
Nema 4 316SS Encl 24X24X8
extra long description
HMND 1418N4S16J8 NEMA 4 316SS ENCL
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1418N4S16J8
GTIN
00623980422206
UPC
623980422206
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type 4X Stainless Steel Wallmount Enclosure
Packaging
Weight per each
65
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem
nema rating
type-3r, type-13, type-4x
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat