EJ12126 - N4, 12 Enclosure - 12 X 12 X 6 STL/Gry

Hammond MFG.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EJ12126
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EJ12126
Description
N4, 12 Enclosure - 12 X 12 X 6 STL/Gry
N4, 12 Eclipse Junior Encl W/ Panel - 12 X 12 X 6 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980357799 / 00623980357799
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EJ12126 - Large Image
 
EJ12126 - Small Image
 
EJ12126 - Video
Attachments
 
 
EJ12126 - Specification Sheet
Other Links
 
 
EJ12126 - Other
 
EJ12126 - Other
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
MILD STEEL
Material, Color, and Finish
Color
Gray or Light Gray
Dimensions and Weight
Size
12 in x 12 in x 6 in
Descriptions
Long Description
N4,12 Eclipse Junior encl w/ panel - 12 x 12 x 6 - Steel/Gray
Special Features
Body and cover are formed from 16 gauge steel. Smooth, continuously welded seams without knockouts, cutouts, or holes. Formed lip on enclosure to exclude flowing liquids and contaminants. 14 gauge welded brackets provide for enclosure mounting. Continuously hinged cover has 304 stainless steel hinges and provides 180 opening. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Quarter turn latches formed from black zinc diecast. Seamless poured-in place gask
Product Type
Eclipse JR. N4 - 1 DR Wallmnt
extra long description
HMND EJ12126 ECLIPSE JR. N4 - 1 DR
Description
N4,12 ENCLOSURE - 12 X 12 X 6 STL/GRY
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
EJ12126
Brand
Hammond MFG.
GTIN
00623980357799
UPC
623980357799
Taxonomies, Classifications, and Categories
Type
N4,12 Eclipse Junior encl w/ panel
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments. For use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Impressive styling features make the Eclipse Junior a suitable addition to any high-tech equipment installation.
nema rating
type-3r, type-13, type-4
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat