A10086CH - 10X8X6 N12 CH, SCDN LTCH

Nvent Hoffman

  • $196.95 (Each)
  • $196.95 (Each)

  • $787.80 (Per 4)

In-Stock: 2 available locally (Pleasanton, TX) (change location)
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
A10086CH
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A10086CH
Description
10X8X6 N12 CH, SCDN LTCH
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 In Overall Width, 10 In Overall Length, 6 In Overall Height, 10.5 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510548704 / 00783510548704
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.95 (Each)
Standard Packaging
$787.80 (Per 4)
Stock Availability
Pleasanton
2 (Check another store)
San Antonio RDC
2
All Stores
58
Resources
Images
 
 
A10086CH - Small Image
 
A10086CH - Large Image
 
A10086CH - Large Image
Specifications Sheets
 
 
A10086CH - Specification Sheet
Other Links
 
 
A10086CH - Other
 
A10086CH - Other
 
A10086CH - Other
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
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
10 in;254 mm
Size
10.00x8.00x6.00 in
Width
8
Descriptions
Product Type
Junction Box
Description
10X8X6 N12 CH,SCDN LTCH
Long Description
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 in Overall Width, 10 in Overall Length, 6 in Overall Height, 10.5 lb
Short Description
8X8X4 N12 Junction Box, Steel, Gray
Special Features
Continuously Welded and Ground Smooth Continuous Hinge;Screw-Down Door Clamps;Bonding Provision on Door;External Welded-On Mounting Brackets for Easy Installation;Oil-Resistant Gasket;Weldnuts Provided for Mounting Option
Features
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
extra long description
NVENT HOF A10086CH CH Box 10.00x8.0
Additional Information
Enclosure Type
NEMA 12/13
Mounting Type
Bracket Mount
Finish/Coating
Polyester Powder Paint
ip rating
IP65
Overall Width
8 in;203 mm
Overall Height
6 in;152 mm
Standards Met
UL 50, 50E Listed, TYPE 12, 13, FILE NO. E27567;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E27567;UL 508A Listed, Type 12, 13, FILE NO. E61997;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E61997
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A10086CH
GTIN
00783510548704
UPC
783510548704
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight
10.5 lb
Weight per each
10.5
Carton
1
Package
4
Uses, Certifications, and Standards
Application
This Easy-To-Open Continuous Hinge Enclosure Features Screw-Down Clamps for Secure Closure
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A10086CH.
Jump To:

Similar Items

Similar items are close alternatives to A10086CH, though they may not be 100% alike.

Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 8" Width, Nema 1...
  • Our Part #: 108612CHC
  • Pleasanton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1086-12CHC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($159.96) ·
108612CHC - Cooper B-Line/Cable Tray

Pleasanton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$159.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A10086CH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1086JH Austin Electrical Enclosures 00707353006979
1086-12CHC Eaton B-Line 00782051700183
JH1086 E-Box 00806101016632
1414PHI6 Hammond Manufacturing 00623980349909
HC1086JIC12 Milbank 00784572112544
A10086CH nVent-Thermal Management 00783510548704
B100806CH Wiegmann 00786725331475

* All prices subject to change.

Begin Live Chat