A10086CHNF - HOF

A10086CHNF - 10X8X6 N4, CH, SCDN LTCH

Nvent Hoffman

  • $153.00 (for 1 Each)
  • $153.00 (1 Each)
  • $612.00 (4 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    A10086CHNF
    Manufacturer
    Nvent Hoffman
    Manufacturer's Part Number
    A10086CHNF
    Description
    10X8X6 N4, CH, SCDN LTCH
    Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 In Overall Width, 10 In Overall Length, 6 In Overall Height, 40 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc  Mark as Incorrect
    Suggest a New Category
    Classification
    Steel Junction Boxes
    UNSPSC
    39121303 - Electrical boxes
    UPC/GTIN
    783510554705 / 00783510554705
    Weight per unit
    40 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $153.00 (1 Each)
    Standard Packaging
    $612.00 (4 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    35 Each
    Resources
    Installation Sheets
     
     
    A10086CHNF - Installation Sheet
    Attachments
     
     
    A10086CHNF - Specification Sheet
     
    A10086CHNF - Specification Sheet
    Images
     
     
    A10086CHNF - Small Image
     
    A10086CHNF - Large Image
    Other Links
     
     
    A10086CHNF - Other
     
    A10086CHNF - Other
    Specifications Sheets
     
     
    A10086CHNF - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel
    Steel IN
    Cover Type
    Type 4 Continuous Hinge
    Material, Color, and Finish
    Color
    Gray Primer
    Dimensions and Weight
    Overall Length
    10 in;254 mm
    Size
    10.00x8.00x6.00 in
    Descriptions
    Product Type
    CHNF Box 10.00X8.00X6.00
    Junction Box
    Description
    10X8X6 N4,CH,SCDN LTCH
    Long Description
    Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 in Overall Width, 10 in Overall Length, 6 in Overall Height, 40 lb
    Short Description
    8X8X4 N12 Junction Box, Steel, Gray
    Special Features
    Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
    16 or 14 gauge steel, Seams continuously welded and ground smooth, Stainless steel screw-down clamps on three sides of door, Continuous hinge, Stainless steel hinge pin, Oil-resistant gasket, Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger, Bonding provision on door, External welded-on mounting brackets for easy installation
    Additional Information
    Enclosure Type
    NEMA 4;NEMA 12;NEMA 13
    Mounting Type
    Bracket Mount
    Finish/Coating
    Polyester Powder Paint
    ip rating
    IP66
    Overall Width
    8 in;203 mm
    Overall Height
    6 in;152 mm
    Standards Met
    UL 50, 50E Listed Type 4, 12, 13 File No. E27567;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E27567;UL 508A Listed;Type 4, 12, 13 File No. E61997;cUL Listed per CSA C22.2 No. 94;Type 4, 12, 13 File No. E61997;RoHS Compliant
    Made in USA
    Yes
    Manufacturer Information
    Brand
    Hoffman Enclosures, Inc.
    Nvent Hoffman
    Polypro(R)
    Manufacturers Part Number
    A10086CHNF
    sub brand
    Hoffman
    GTIN
    00783510554705
    UPC
    783510554705
    Taxonomies, Classifications, and Categories
    Category Description
    STEEL JUNCTION BOXES
    Type
    Hinge Cover
    Packaging
    Weight
    40 lb
    Weight per each
    40
    Carton
    1
    Package
    4
    Uses, Certifications, and Standards
    Application
    Indoor or Outdoor
    Controls and Drives
    standard
    UL 50, 50E Listed, Type 4, 12, 13, File No. E27567, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E27567, UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 4, 12,
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Alexandria
    View Store
    4 Baton Rouge
    View Store
    5 DFW RDC
    View Store
    6 Houston RDC
    View Store
    4 Odessa

    A-L

    Location Stock Available
    View Store
    3 Arlington Branch
    View Store
    4 Bridgeport
    View Store
    2 Covington
    View Store
    1 Lancaster

    M-Z

    Location Stock Available
    View Store
    2 New Orleans
    View Store
    1 Sulphur
    View Store
    1 Terrell


  • Substitutes

    No Substitute Items found for A10086CHNF.

    Similar Items

    Listed below you'll find similar and potential substitutes for A10086CHNF.
    • 10864CHC - Encl 10X8X6 N4 Enclosure - Cooper B-Line/Cable Tray
      View Larger

      10864CHC - Cooper B-Line/Cable Tray

      Encl 10X8X6 N4 Enclosure

      • MFR Part #: 1086-4CHC
      • Nacogdoches Availability: 0 Each
      • Total Availability: 46 Each
      • Manufacturer: Cooper B-Line/Cable Tray
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($200.56) ·

      Book Price
      $200.56
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for A10086CHNF

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

A10P8 - 9X7 PNTD JCT BX Panel - Hoffman Enclosures, Inc.

From Hoffman Enclosures, Inc.,
9X7 PNTD JCT BX Panel

$9.10
Per Each
Item Details