A10P8SS - 8.75X6.88 SS4 BK PNL For 10X8 Encl

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A10P8SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A10P8SS
Description
8.75X6.88 SS4 BK PNL For 10X8 Encl
Panel For Junction Box, Fits 10X8 Box, Brushed, Stainless Steel 304
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510555801 / 00783510555801
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A10P8SS - Large Image
 
A10P8SS - Small Image
Other Links
 
 
A10P8SS - Other
 
A10P8SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #3
Color
Unpainted
Dimensions and Weight
Size
fits 10x8 in
Descriptions
Description
8.75X6.88 SS4 BK PNL FOR 10X8 ENCL
Product Type
Panel 8.75X6.75 Fits 10.00X8.0
Features
Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
extra long description
NVENT HOF A10P8SS Panel 8.75x6.75 f
Long Description
Panel for Junction Box, fits 10x8 Box, Brushed, Stainless Steel 304
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
A10P8SS
GTIN
00783510555801
UPC
783510555801
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
1.2
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat