A14128CHQRFGW - 14X12X8 N4X FG WNDW CVR CH

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A14128CHQRFGW
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A14128CHQRFGW
Description
14X12X8 N4X FG WNDW CVR CH
Continuous Hinge QR Window Cover Enclosure 4X, 14X12X8, Light Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510312909 / 00783510312909
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A14128CHQRFGW - Large Image
 
A14128CHQRFGW - Small Image
Other Links
 
 
A14128CHQRFGW - Other
 
A14128CHQRFGW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Width
12
Height
14
Size
14.00x12.00x8.00 in
Depth
8
Descriptions
Product Type
Enclosure 14.00X12.00X8.00
Description
14X12X8 N4X FG WNDW CVR CH
Long Description
Continuous Hinge QR Window Cover Enclosure 4X, 14x12x8, Light Gray, Fiberglass
Features
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
extra long description
NVENT HOF A14128CHQRFGW Enclosure 1
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A14128CHQRFGW
GTIN
00783510312909
UPC
783510312909
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Window Cover, Quick Release
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat