A14128CHSCFG - HOF

A14128CHSCFG - 14X12X8 N4X FG SLD SC

Hoffman

  • $178.57 (for 1 Each)
  • $178.57 (1 Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    A14128CHSCFG
    Manufacturer
    Hoffman
    Manufacturer's Part Number
    A14128CHSCFG
    Description
    14X12X8 N4X FG SLD SC
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13  Mark as Incorrect
    Suggest a New Category
    Classification
    Vynckier Fiberglass Enclosures
    UNSPSC
    39121324 - Electrical general purpose enclosure
    UPC/GTIN
    783510297800 / 00783510297800
    Weight per unit
    8.48 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $178.57 (1 Each)
    Stock Availability
    Nacogdoches
    1 Each (Check another store)
    All Stores
    1 Each
    Resources
    Installation Sheets
     
     
    A14128CHSCFG - Installation Sheet
    Attachments
     
     
    A14128CHSCFG - Specification Sheet
     
    A14128CHSCFG - Specification Sheet
    Images
     
     
    A14128CHSCFG - Large Image
     
    A14128CHSCFG - Small Image
    Other Links
     
     
    A14128CHSCFG - Other
     
    A14128CHSCFG - Other
     
    A14128CHSCFG - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    FIBERGLASS
    Dimensions and Weight
    Size
    14.00x12.00x8.00 in
    Descriptions
    Product Type
    Enclosure 14.00X12.00X8.00
    Description
    14X12X8 N4X FG SLD SC
    Special Features
    Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties, Fiberglass is easily punched, drilled, filed or sawed, Gasket assures water-tight and dust-ti
    Manufacturer Information
    Brand
    Hoffman
    Manufacturers Part Number
    A14128CHSCFG
    sub brand
    Hoffman
    GTIN
    00783510297800
    UPC
    783510297800
    Taxonomies, Classifications, and Categories
    Category Description
    VYNCKIER FIBERGLASS ENCLOSURES
    Type
    Continuous Hinge, Type 4X
    Packaging
    Weight per each
    8.48
    Carton
    1
    Uses, Certifications, and Standards
    standard
    Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, 13, File No. E61997, Enclosure flammability evaluated per UL 508A, Window flamm
    Application
    The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Nacogdoches

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for A14128CHSCFG

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

A14P12 - 12.75X10.88 PNL, 14X12 Encl - Hoffman Enclosures, Inc.

From Hoffman Enclosures, Inc.,
12.75X10.88 PNL, 14X12 Encl

$16.00
Per Each
Item Details

A14P12AL - 12.75X10.88 Al PNL, 14X12 Encl - Hoffman Enclosures, Inc.

From Hoffman Enclosures, Inc.,
12.75X10.88 Al PNL, 14X12 Encl

$ - Request Quote
Item Details