A18P16AL - 16.75X14.88XAL PNL, 18X16 Encl

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A18P16AL
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A18P16AL
Description
16.75X14.88XAL PNL, 18X16 Encl
Panel For Junction Box, Fits 18X16 Box, Anodized, Aluminum
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510585006 / 00783510585006
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A18P16AL - Large Image
 
A18P16AL - Small Image
Other Links
 
 
A18P16AL - Other
 
A18P16AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Anodized
Color
Unpainted
Dimensions and Weight
Size
fits 18x16 in
Descriptions
Product Type
Panel 16.75X14.88 Fits 18.00X1
Features
Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Long Description
Panel for Junction Box, fits 18x16 Box, Anodized, Aluminum
Description
16.75X14.88XAL PNL,18X16 ENCL
extra long description
NVENT HOF A18P16AL Panel 16.75x14.8
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Manufacturers Part Number
A18P16AL
Brand
Nvent Hoffman
GTIN
00783510585006
UPC
783510585006
Taxonomies, Classifications, and Categories
Type
Industrial Panels and Panel Accessories
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
2.52
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat