A24P24C - 21X21" BK PNL For 24X24 Encl

Hoffman Enclosures, Inc.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A24P24C
Manufacturer
Hoffman Enclosures, Inc.
Manufacturer's Part Number
A24P24C
Description
21X21" BK PNL For 24X24 Encl
Panel For Wall-Mount Enclosure, Fits 24X24, LT Brown, Phenolic Laminate
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510656706 / 00783510656706
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A24P24C - Large Image
 
A24P24C - Small Image
Other Links
 
 
A24P24C - Other
 
A24P24C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Phenolic Laminate
Material, Color, and Finish
Color
Light Brown
Finish
Smooth Matte
Dimensions and Weight
Size
fits 24x24 in
Descriptions
Description
21X21" BK PNL FOR 24X24 ENCL
Product Type
Panel 21.00X21.00 Fits 24.00X2
extra long description
NVENT HOF A24P24C Panel 21.00x21.00
Features
Manufactured from reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.
Long Description
Panel for Wall-Mount Enclosure, fits 24x24, Lt Brown, Phenolic Laminate
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
A24P24C
GTIN
00783510656706
UPC
783510656706
Taxonomies, Classifications, and Categories
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat