A30H2412SSLP - 30X24X12 4X Enclosure

Hoffman Enclosures, Inc.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A30H2412SSLP
Manufacturer
Hoffman Enclosures, Inc.
Manufacturer's Part Number
A30H2412SSLP
Description
30X24X12 4X Enclosure
Wallmount Hinged With Nema Clamps Type 4X, 30X24X12, Brushed, SS304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Type 4X Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN
783510242107
Weight per unit
69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A30H2412SSLP - Large Image
 
A30H2412SSLP - Small Image
Other Links
 
 
A30H2412SSLP - Other
 
A30H2412SSLP - Other
 
A30H2412SSLP - Other
 
A30H2412SSLP - Other
 
A30H2412SSLP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Depth
12
Width
24
Height
30
Size
30.0024.00x12.00 in
Descriptions
Product Type
Stainless Encl. 30.00X24.00X12
extra long description
NVENT HOF A30H2412SSLP Stainless En
Features
For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Description
30X24X12 4X ENCLOSURE
Long Description
Wallmount Hinged with NEMA Clamps Type 4X, 30x24x12, Brushed, SS304
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
A30H2412SSLP
Taxonomies, Classifications, and Categories
Type
Stainless Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
69
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat