A30P24 - 27X21 PNL, 30X24 Encl

Nvent Hoffman

  • $185.49 (Each)
  • $185.49 (Each)
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
A30P24
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A30P24
Description
27X21 PNL, 30X24 Encl
Panel, Steel, Polyester Powder Paint, White, 27 In Overall Length, 21 In Overall Width, 18 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510232009 / 00783510232009
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.49 (Each)
Resources
Images
 
 
A30P24 - Large Image
 
A30P24 - Small Image
 
A30P24 - Large Image
Other Links
 
 
A30P24 - Other
 
A30P24 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
27 in
Size
fits 30x24 in
Descriptions
Product Type
Panel
Description
27X21 PNL, 30X24 ENCL
Long Description
Panel, Steel, Polyester Powder Paint, White, 27 in Overall Length, 21 in Overall Width, 18 lb
Features
Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures
Short Description
Panel, Steel, Polyester Powder Paint, 27 in
extra long description
NVENT HOF A30P24 Panel 27.00x21.00
Additional Information
accessory type
Panel
Mounting Type
Panel Mount
for use with
Type 3R Enclosures;Type 4 Enclosures;Type 4X Enclosures;Type 2 Enclosures;Type 13 Enclosures
Overall Width
21 in
package quantity
1 ct
Standards Met
RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A30P24
GTIN
00783510232009
UPC
783510232009
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
18 lb
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat