A483611CT - HOF

A483611CT - 48" X 36" 11"Nema 3R Screw Cover CT Enclosure

Hoffman

  • Special Order Item

In-Stock: 0 available locally (Nacogdoches, TX)

Call nearest store for Item Price

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    A483611CT
    Manufacturer
    Hoffman
    Manufacturer's Part Number
    A483611CT
    Description
    48" X 36" 11"Nema 3R Screw Cover CT Enclosure
    Current Transformer Cabinet, Handle, Padlockable Staple, Screw On; Height 48 Inch; Width 36 Inch; Depth 11 Inch; Steel; Material Specification 16/14/12 Gauge; Ansi 61 Gray; Galvanized, Polyester Powder Coated Over Phosphatized Surface; Nema 3R, Ip32
    Categories
    Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc  Mark as Incorrect
    Suggest a New Category
    Classification
    Steel Wire Way Junction Boxes
    UNSPSC
    39121319 - Current transformer enclosure
    UPC/EAN/GTIN
    00783510475291
    Weight per unit
    165 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    Special Order Item
    Carton
    None Available
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    A483611CT - Large Image
     
    A483611CT - Small Image
    Specifications Sheets
     
     
    A483611CT - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Additional Information
    APPLICABLE STANDARD IEC 60529; INCLUSION 1/4 INCH-20 TPI STUD, GROUND LUG
    Application
    JUNCTION BOX, METER, RELAY, SERVICE BOX, TERMINAL ASSEMBLY
    Approval
    UL 50
    Brand
    Hoffman Enclosures, Inc.
    Color
    ANSI 61 GRAY
    Commodity Description
    NEMA TYPES 3 & 3R METALLIC ENCLOSURES, BOXES, CABINETS
    Cover Type
    HANDLE, PADLOCKABLE STAPLE, SCREW ON
    Depth
    11 INCH
    Depth in inch
    11
    Enclosure
    NEMA 3R, IP32
    Finish
    GALVANIZED, POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE
    Height
    48 INCH
    Height in inch
    48
    Long Description
    CURRENT TRANSFORMER CABINET, HANDLE, PADLOCKABLE STAPLE, SCREW ON; HEIGHT 48 INCH; WIDTH 36 INCH; DEPTH 11 INCH; STEEL; MATERIAL SPECIFICATION 16/14/12 GAUGE; ANSI 61 GRAY; GALVANIZED, POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; NEMA 3R, IP32
    Manufacturers Part Number
    A483611CT
    Material
    STEEL
    Material Specification
    16/14/12 GAUGE
    Product Type
    Metallic Enclosure
    Width
    36 INCH
    Width in inch
    36
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


    • 364811 RTCT - EATON B-LINE SERIES
        - N3R CT CABINET 36X48X11
    • 364811 RTCT - EATON B-LINE SERIES
        CT Cabinet - CURRENT TRANSFORMER CABINET ENCLOSURE
    • A483611CT - HOFFMAN
        CT Cabinet - METALLIC ENCLOSURE
    • A483611CT - Hoffman
        - CT Enclosure, Screw Cover

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

* All prices subject to change.