A606NFSS - 6X6X4 N4X SS4 Clamp CVR

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A606NFSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A606NFSS
Description
6X6X4 N4X SS4 Clamp CVR
Clamp Cover Junction Box Type 4X, 6X6X4, SS304
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510569204 / 00783510569204
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A606NFSS - Large Image
 
A606NFSS - Small Image
Other Links
 
 
A606NFSS - Other
 
A606NFSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Depth
4
Width
6
Size
6.00x6.00x4.00 in
Descriptions
Description
6X6X4 N4X SS4 CLAMP CVR
extra long description
NVENT HOF A606NFSS Stainless NFSS B
Long Description
Clamp Cover Junction Box Type 4X, 6x6x4, SS304
Product Type
Stainless NFSS Box 6.00X6.
Features
Used in either corrosive or outdoor applications, Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.
Additional Information
ip rating
IP66
Manufacturer Information
Manufacturers Part Number
A606NFSS
Brand
Nvent Hoffman
GTIN
00783510569204
UPC
783510569204
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
3.8
Carton
1
Package
8
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat