A60P60 - 56X56 WHT BK PNL For 60X60 Encl

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A60P60
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A60P60
Description
56X56 WHT BK PNL For 60X60 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 60X60, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510262808 / 00783510262808
Weight per unit
131 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A60P60 - Large Image
 
A60P60 - Small Image
Other Links
 
 
A60P60 - Other
 
A60P60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 60x60 in
Descriptions
Long Description
Panel for Type 3R 4 4X 12 13 Enclosure, fits 60x60, White, Steel
Description
56X56 WHT BK PNL FOR 60X60 ENCL
extra long description
NVENT HOF A60P60 Panel 56.00x56.00
Product Type
Panel 56.00X56.00 Fits 60.00X6
Features
Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A60P60
GTIN
00783510262808
UPC
783510262808
Taxonomies, Classifications, and Categories
Type
Industrial Panels and Panel Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
131
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Power Distribution; Controls and Drives; Arc Flash Safety
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat