We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
A864CHQRFGW - HOF

A864CHQRFGW - 8X6X4 N4X FG CH QR WNDW CVR

Hoffman

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    A864CHQRFGW
    Manufacturer
    Hoffman
    Manufacturer's Part Number
    A864CHQRFGW
    Description
    8X6X4 N4X FG CH QR WNDW CVR
    Type 4X Encl., Window CVR/QR, Bulletin A48 (Fiberglass Hinged Cover Type 4X Enclosures), Size/Dims: 8.00X6.00X4.00, Material/Finish: Fiberglass
    Slang Terms

    Suggest a New Term
    Categories
    Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13  Mark as Incorrect
    Suggest a New Category
    Classification
    Vynckier Fiberglass Enclosures
    UNSPSC
    39121324 - Electrical general purpose enclosure
    UPC/GTIN
    783510312602 / 00783510312602
    Weight per unit
    5.1999 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $157.65 (1 Each)
    Standard Packaging
    $315.30 (2 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    A864CHQRFGW - Large Image
     
    A864CHQRFGW - Large Image
     
    A864CHQRFGW - Large Image
     
    A864CHQRFGW - Small Image
    Installation Sheets
     
     
    A864CHQRFGW - Installation Sheet
    Attachments
     
     
    A864CHQRFGW - Specification Sheet
     
    A864CHQRFGW - Specification Sheet
    Other Links
     
     
    A864CHQRFGW - Other
     
    A864CHQRFGW - Other
     
    A864CHQRFGW - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    FIBERGLASS
    Dimensions and Weight
    Size
    8.00x6.00x4.00 in
    Descriptions
    Description
    8X6X4 N4X FG CH QR WNDW CVR
    Product Type
    Enclosure 8.00X6.00X4.00
    Long Description
    Type 4X Encl.,Window Cvr/QR, Bulletin A48 (Fiberglass Hinged Cover Type 4X Enclosures), Size/Dims: 8.00x6.00x4.00, Material/Finish: Fiberglass
    special features
    Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties, Fiberglass is easily punched, drilled, filed or sawed, Gasket assures water-tight and dust-tight seal, Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure, Scratch-resistant polycarbonate windows are permanently bonded in place, Molded-in-place threaded brass inserts and plated steel screws are provided for
    Manufacturer Information
    Brand
    Hoffman
    Manufacturers Part Number
    A864CHQRFGW
    sub brand
    Hoffman
    GTIN
    00783510312602
    UPC
    783510312602
    Taxonomies, Classifications, and Categories
    Category Description
    VYNCKIER FIBERGLASS ENCLOSURES
    Type
    Continuous Hinge, Type 4X
    Packaging
    Weight per each
    5.1999
    Carton
    1
    Package
    2
    Uses, Certifications, and Standards
    standard
    Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, 13, File No. E61997, Enclosure flammability evaluated per UL 508A, Window flamm
    Application
    The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for A864CHQRFGW

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

A8P6 - 6.75X4.88 PNL, 8X6 Encl - Hoffman Enclosures, Inc.

From Hoffman Enclosures, Inc.,
6.75X4.88 PNL, 8X6 Encl

$6.41
Per Each
Item Details