ABRKT4 - HOF

ABRKT4 - 6X5X1.5 4" Fan BRKT

Nvent Hoffman

  • $52.45 (Each)
  • $52.45 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ABRKT4
    Manufacturer
    Nvent Hoffman
    Manufacturer's Part Number
    ABRKT4
    Description
    6X5X1.5 4" Fan BRKT
    Fan Bracket, For 4-Inch Comapct Axial Fan, Aluminum
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fans - Fans - Industrial & Commercial  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101605 - Fan guards or accessories
    UPC/GTIN
    783510713003 / 00783510713003
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $52.45 (Each)
    Resources
    Images
     
     
    ABRKT4 - Large Image
     
    ABRKT4 - Small Image
     
    ABRKT4 - Large Image
    Installation Sheets
     
     
    ABRKT4 - Installation Sheet
    Attachments
     
     
    ABRKT4 - Specification Sheet
     
    ABRKT4 - Specification Sheet
    Other Links
     
     
    ABRKT4 - Other
     
    ABRKT4 - Other
     
    ABRKT4 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Aluminum
    Dimensions and Weight
    Width
    5
    Size
    for 4 in Fan in
    Descriptions
    Product Type
    4 In Fan Bracket, 1
    Description
    6X5X1.5 4" FAN BRKT
    Features
    Designed to provide easy mounting of compact axial fans on enclosure panels. Brackets can be used for general air circulation or to direct air at problem areas.
    Long Description
    Fan Bracket, for 4-inch Comapct Axial Fan, Aluminum
    Manufacturer Information
    Brand
    Nvent Hoffman
    Manufacturers Part Number
    ABRKT4
    GTIN
    00783510713003
    UPC
    783510713003
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    Open-Loop Cooling
    Packaging
    Weight per each
    1
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Controls and Drives; Power Distribution
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
    Suggest a new slang term for ABRKT4

    Type in the slang term you'd like to suggest.

* All prices subject to change.