ADP1 - Data Pocket, Small, Bulletin UX1Y (Ultrx Type 4X F

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADP1
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ADP1
Description
Data Pocket, Small, Bulletin UX1Y (Ultrx Type 4X F
Data Pocket For Enclosure Documents, 6X6 Inch, Black, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510338701 / 00783510338701
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ADP1 - Large Image
 
ADP1 - Small Image
Other Links
 
 
ADP1 - Other
 
ADP1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polystyrene
Material, Color, and Finish
Color
Black
Finish
Smooth Matte
Dimensions and Weight
Size
152 x 152 mm
Descriptions
extra long description
NVENT HOF ADP1 Data Pocket, Small
Description
DATA POCKET, SMALL, BULLETIN UX1Y (ULTRX TYPE 4X F
Product Type
Data Pocket, Small
Features
Data Pocket, Thermoplastic provides a convenient place to store wiring diagrams, operation manuals and other documentation inside the enclosure. It has cutaway areas for easy inspection of contents.
Long Description
Data Pocket for Enclosure Documents, 6x6 inch, Black, Thermoplastic
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ADP1
GTIN
00783510338701
UPC
783510338701
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Door Mounting and Locks
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat