AFK1212 - 12X12 FLR STND Kit, Set2

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFK1212
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AFK1212
Description
12X12 FLR STND Kit, Set2
Floor Stand Kit, 12.00X12.06 Inch, Gray Ansi 61, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510256302 / 00783510256302
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AFK1212 - Large Image
 
AFK1212 - Small Image
Other Links
 
 
AFK1212 - Other
 
AFK1212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Size
12.00x12.06 in
Descriptions
extra long description
NVENT HOF AFK1212 Floor Stands 12.0
Description
12X12 FLR STND KIT,SET2
Product Type
Floor Stands 12.00IN For 1, 2
Features
The Floor Stand Kit easily installs on most Wall-Mount or Free-Stand enclosures for floor mounting or elevation. To install, drills holes in the bottom of the enclosure and bolt the floor stands to the enclosure. It is not necessary to remove the wall-mount brackets from the enclosure.
Long Description
Floor Stand Kit, 12.00x12.06 inch, Gray ANSI 61, Mild Steel
Additional Information
accessory type
Floor Stand Kits
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AFK1212
GTIN
00783510256302
UPC
783510256302
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Base Mounting for Industrial Enclosures
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat