ASG10X10X6NK - 10X10X6 N1 GLV SC NK

Nvent Hoffman

  • $38.59 (Each)
  • $38.59 (Each)
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
ASG10X10X6NK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASG10X10X6NK
Description
10X10X6 N1 GLV SC NK
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 7.76 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510424909 / 00783510424909
Weight per unit
7.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.59 (Each)
Resources
Images
 
 
ASG10X10X6NK - Large Image
 
ASG10X10X6NK - Small Image
Other Links
 
 
ASG10X10X6NK - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Style
Galvanized
Dimensions and Weight
Overall Length
10 in;254 mm
Width
10
Size
10.00x10.00x6.00 in
Depth
6
Descriptions
Description
10X10X6 N1 GLV SC NK
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 7.76 lb
Short Description
Type 1 Screw Cover Enclosure, 10 x 6 x 10 in, Galvanized, No KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASG10X10X6NK Pull Box 10.
Additional Information
Overall Width
6 in;152 mm
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Overall Height
10 in;254 mm
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASG10X10X6NK
GTIN
00783510424909
UPC
783510424909
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
7.76 lb
Weight per each
7.76
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat