CSD363012 - 36X30X12 N4/12 WM HC

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSD363012
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD363012
Description
36X30X12 N4/12 WM HC
Concept Single-Door Enclosure, 36.00X30.00X12.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510776008 / 00783510776008
Weight per unit
91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSD363012 - Large Image
 
CSD363012 - Small Image
Other Links
 
 
CSD363012 - Other
 
CSD363012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Depth
12
Width
30
Height
36
Size
36.00x30.00x12.00 in
Descriptions
Product Type
Enclosure 36.00X30.00X12.00
Description
36X30X12 N4/12 WM HC
Features
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
Long Description
Concept Single-Door Enclosure, 36.00x30.00x12.00, Gray, Steel
extra long description
NVENT HOF CSD363012 Enclosure 36.00
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD363012
GTIN
00783510776008
UPC
783510776008
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
91
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat