CSD36308 - HOF

CSD36308 - 36X30X8 N4/12 WM HC

Nvent Hoffman

  • $686.04 (for 1 Each)
  • $686.04 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CSD36308
    Manufacturer
    Nvent Hoffman
    Manufacturer's Part Number
    CSD36308
    Description
    36X30X8 N4/12 WM HC
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc  Mark as Incorrect
    Suggest a New Category
    Classification
    Steel Junction Boxes
    UNSPSC
    39121324 - Electrical general purpose enclosure
    UPC/GTIN
    783510775209 / 00783510775209
    Weight per unit
    77 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $686.04 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Installation Sheets
     
     
    CSD36308 - Installation Sheet
    Attachments
     
     
    CSD36308 - Specification Sheet
     
    CSD36308 - Specification Sheet
    Images
     
     
    CSD36308 - Small Image
     
    CSD36308 - Large Image
    Other Links
     
     
    CSD36308 - Other
     
    CSD36308 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Color
    Gray Primer
    Dimensions and Weight
    Size
    36.00x30.00x8.00 in
    Descriptions
    Description
    36X30X8 N4/12 WM HC
    Product Type
    Enclosure 36.00X30.00X8.00
    Special Features
    16 or 14 gauge steel, Seams continuously welded and ground smooth, Corner-formed doors, Simple easy-to-remove and install hinge pins with captivation clip, High-torque threadless studs and fasteners on door, Minimum-width body flange provides maximum door opening, Door opens 210 degrees, External formed body flange, Panel mounting studs fit optional CONCEPT panels and other accessories, Mounting holes in back of body for direct mounting or optional external mounting brackets, Removable door with hidden hin
    Manufacturer Information
    Brand
    Nvent Hoffman
    sub brand
    CONCEPT
    Manufacturers Part Number
    CSD36308
    GTIN
    00783510775209
    UPC
    783510775209
    Taxonomies, Classifications, and Categories
    Type
    Wall-Mount, Mild Steel
    Category Description
    STEEL JUNCTION BOXES
    Packaging
    Weight per each
    77
    Carton
    1
    Uses, Certifications, and Standards
    nema rating
    12 Indoor, dust-resistant
    Application
    CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.
    standard
    Wall-mounting brackets required to maintain UL/CSA external mounting requirement.CONCEPT solid single-door, door with window and flush-mount models, UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997,
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CSD36308

    Type in the slang term you'd like to suggest.

* All prices subject to change.