E1PBX - HOF

E1PBX - 4X4X4.75 1H PB SC

Nvent Hoffman

  • $156.33 (Each)
  • $156.33 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    E1PBX
    Manufacturer
    Nvent Hoffman
    Manufacturer's Part Number
    E1PBX
    Description
    4X4X4.75 1H PB SC
    Extra-Deep Pushbutton Enclosures, Type 12, 1PB X 30.5MM, Gray, Steel
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Control & Pendant Stations - Control Station Enclosures  Mark as Incorrect
    Suggest a New Category
    Classification
    Standard Duty Pushbuttons (10250H-)
    UNSPSC
    39121326 - Electrical pushbutton enclosure
    UPC/GTIN
    783510581206 / 00783510581206
    Weight per unit
    2.2999 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $156.33 (Each)
    Resources
    Images
     
     
    E1PBX - Large Image
     
    E1PBX - Small Image
     
    E1PBX - Large Image
    Attachments
     
     
    E1PBX - Specification Sheet
    Other Links
     
     
    E1PBX - Other
     
    E1PBX - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel
    Material, Color, and Finish
    Color
    Gray
    Dimensions and Weight
    Size
    1PB x 30.5mm
    Descriptions
    Features
    Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with a depth of 4.75 inches (121 mm) to accommodate additional pushbutton contact blocks.
    Product Type
    1 PB Enclosure 4.00X4.00X4.75
    Description
    4X4X4.75 1H PB SC
    Long Description
    Extra-Deep Pushbutton Enclosures, Type 12, 1PB x 30.5mm, Gray, Steel
    Additional Information
    Number of Holes
    1
    Manufacturer Information
    Brand
    Nvent Hoffman
    Manufacturers Part Number
    E1PBX
    GTIN
    00783510581206
    UPC
    783510581206
    Taxonomies, Classifications, and Categories
    Category Description
    STANDARD DUTY PUSHBUTTONS (10250H-)
    Type
    Pushbutton Enclosures
    Packaging
    Weight per each
    2.2999
    Carton
    1
    Uses, Certifications, and Standards
    nema rating
    12 Indoor, dust-resistant
    Application
    Controls and Drives
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for E1PBX

    Type in the slang term you'd like to suggest.

* All prices subject to change.