ED4PB - HOF

ED4PB - 10.25X4X2.75 N4 4H PB

Nvent Hoffman

  • $127.71 (for 1 Each)
  • $127.71 (1 Each)
  • $255.42 (2 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ED4PB
    Manufacturer
    Nvent Hoffman
    Manufacturer's Part Number
    ED4PB
    Description
    10.25X4X2.75 N4 4H PB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Control & Pendant Stations - Control Station Enclosures  Mark as Incorrect
    Suggest a New Category
    Classification
    Standard Duty Pushbuttons (10250H-)
    UNSPSC
    39121326 - Electrical pushbutton enclosure
    UPC/GTIN
    783510577308 / 00783510577308
    Weight per unit
    6.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $127.71 (1 Each)
    Standard Packaging
    $255.42 (2 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    9 Each
    Resources
    Installation Sheets
     
     
    ED4PB - Installation Sheet
    Attachments
     
     
    ED4PB - Specification Sheet
     
    ED4PB - Specification Sheet
    Images
     
     
    ED4PB - Large Image
     
    ED4PB - Small Image
    Other Links
     
     
    ED4PB - Other
     
    ED4PB - Other
     
    ED4PB - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Color
    Gray 0
    Dimensions and Weight
    Size
    4PB x 30.5mm
    Descriptions
    Description
    10.25X4X2.75 N4 4H PB
    Product Type
    4 PB Enclosure 10.25X4.00X2.75
    Special Features
    Drawn 16 gauge steel; no welded seams or sharp corners, Cover screws outside gasket sealing surface, Flat or domed flanged cover, Bonding provision on cover, Grounding stud on body, Oil-resistant gasket , External welded-on mounting brackets for easy installation, Factory stamped 4-way pushbutton holes, 30.5-mm or 22.5-mm size holes
    Additional Information
    Number of Holes
    4 in
    Manufacturer Information
    Brand
    Nvent Hoffman
    Manufacturers Part Number
    ED4PB
    sub brand
    Hoffman
    GTIN
    00783510577308
    UPC
    783510577308
    Taxonomies, Classifications, and Categories
    Category Description
    STANDARD DUTY PUSHBUTTONS (10250H-)
    Type
    Drawn Pushbutton Enclosures, Type 4
    Packaging
    Weight per each
    6.4
    Carton
    1
    Package
    2
    Uses, Certifications, and Standards
    Application
    Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.
    standard
    UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 4, 12, 13, IEC 60529, IP66
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    9 Dallas

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ED4PB

    Type in the slang term you'd like to suggest.

* All prices subject to change.