-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
Steel
- Material, Color, and Finish
-
- Color
-
Gray
- Dimensions and Weight
-
- Size
-
4PB x 30.5mm
- Descriptions
-
- Description
-
10.25X4X2.75 N4 4H PB
- Product Type
-
4 PB Enclosure 10.25X4.00X2.75
- Features
-
Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.
- Long Description
-
Drawn Pushbutton Enclosures, Type 4, 4PB x 30.5mm, 10.25x4x2.75in, Gray, Steel
- Additional Information
-
- Number of Holes
-
4
- Manufacturer Information
-
- Brand
-
Nvent Hoffman
- Manufacturers Part Number
-
ED4PB
- GTIN
-
00783510577308
- UPC
-
783510577308
- Taxonomies, Classifications, and Categories
-
- Category Description
-
STANDARD DUTY PUSHBUTTONS (10250H-)
- Type
-
Pushbutton Enclosures
- Packaging
-
- Weight per each
-
6.4
- Carton
-
1
- Package
-
2
- Uses, Certifications, and Standards
-
- nema rating
-
12 Indoor, dust-resistant
- Application
-
Controls and Drives
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.